BX67 Banded Cogged, Classical V-Belt, 70 in Outside Length, 21/32 in Top Width, 0.406 in Thickness

  • Mfr # 4/BX67

  • Zoro # G916064513


product price: $179.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX67
Outside Length
70 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/BX67
Zoro #
G916064513
UPC #
770075603467
Country of Origin
United States

Dimensions

Outside Length
70 in
Top Width
21/32 in
Thickness
0.406 in
Rib Width
0.656 in
Belt Trade Size
BX

Details

Item
Banded Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX67
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Material
Ethylene Elastomer
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Belt Series
Tri-Power(R) PowerBand(R) Belts
Application
Heavy Duty Industrial
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F
Edge Construction
Raw Edge
Number of Bands
4

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX67, Number of Bands 4, Outside Length 70 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 2 29/32 in, Belt Trade Size BX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.