Shop GATES
See all product information
Create Account
C14 Coupling
- Mfr # 10C14-10FJSX-10FJSX-84
- Zoro # G123535448
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Length
84 in
Temp. Range
-65 to 400 Degrees F
Fitting Thread Size 1
7/8"-14
For Hose I.D.
1/2 in
Fitting Thread Size 2
7/8"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10C14-10FJSX-10FJSX-84
- Zoro #
- G123535448
- UPC #
- 072053176100
- Country of Origin
- United States
- Temp. Range
- -65 to 400 Degrees F
- For Hose I.D.
- 1/2 in
- Features
- Non-Conductive, Smooth Bore
- Fitting Material
- PTFE
Dimensions
- Length
- 84 in
- Fitting Thread Size 1
- 7/8"-14
- Fitting Thread Size 2
- 7/8"-14
- Outside Dia.
- 0.65 in
- Dash Size
- 10
Description
Premade C14 PTFE Assemblies with Two Female Dual Seat JIC 37/SAE 45 Flare Swivel (FJSX) Couplings-Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.