Shop GATES
See all product information
Create Account
C14 Coupling
- Mfr # 10C14-10FJSX-SS
- Zoro # G923539578
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Hose Dash Size
10
For Hose I.D.
1/2 in
Length
1.47 in
Fitting Thread Size 1
7/8"-14
Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C14-10FJSX-SS
- Zoro #
- G923539578
- UPC #
- 072053340778
- Country of Origin
- United States
Dimensions
- Hose Dash Size
- 10
- Length
- 1.47 in
- Fitting Thread Size 1
- 7/8"-14
Details
- For Hose I.D.
- 1/2 in
- Fitting Shape
- Straight
- Fitting Material
- Stainless Steel
Description
C14 Couplings are designed to work with C14 Hose and are offered in a range of materials for a range of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.