C14 Couplings
- Mfr # 4C14-4MP-B
- Zoro # G823534208
product price:Â
$
54.75
/ea
Key Features
For Hose I.D.
0.19 in
Fitting Shape
Straight
Hose Dash Size
4
Fitting Thread Size 1
1/4"-18
Fitting Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4C14-4MP-B
- Zoro #
- G823534208
- UPC #
- 072053340808
- Country of Origin
- United States
- For Hose I.D.
- 0.19 in
- Fitting Shape
- Straight
- Fitting Material
- Brass
- Thread Angle
- 60 Degrees
Dimensions
- Hose Dash Size
- 4
- Fitting Thread Size 1
- 1/4"-18
- Length
- 1.47 in
Description
C14 Couplings are designed to work with C14 Hose and are offered in a range of materials for a range of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.