Shop GATES
See all product information
Create Account
C14 Couplings
- Mfr # 4C14-4MP-SS
- Zoro # G423539726
product price:Â
$
61.55
/ea
Key Features
Fitting Shape
Straight
Length
1.47 in
For Hose I.D.
0.19 in
Fitting Material
Stainless Steel
Thread Angle
60 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4C14-4MP-SS
- Zoro #
- G423539726
- UPC #
- 072053340631
- Country of Origin
- United States
- Fitting Shape
- Straight
- For Hose I.D.
- 0.19 in
- Fitting Material
- Stainless Steel
- Thread Angle
- 60 Degrees
Dimensions
- Length
- 1.47 in
- Hose Dash Size
- 4
- Fitting Thread Size 1
- 1/4"-18
Description
C14 Couplings are designed to work with C14 Hose and are offered in a range of materials for a range of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.