C1T Couplings
- Mfr # 4C1T-4RFJX
- Zoro # G023535227
product price:Â
$
27.59
/ea
Key Features
Fitting Shape
Straight
Fitting Thread Size 1
7/16"-20
Hose Dash Size
4
Fitting Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4C1T-4RFJX
- Zoro #
- G023535227
- UPC #
- 072053142808
- Country of Origin
- United States
- Fitting Shape
- Straight
- Fitting Material
- Steel
- Finish
- Zinc Plated
- For Hose I.D.
- 1/4 in
Dimensions
- Fitting Thread Size 1
- 7/16"-20
- Hose Dash Size
- 4
- Length
- 2.47 in
Description
Field Attachable Type T couplings provide a solution when crimping is not available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.