C1T Couplings
- Mfr # 8C1T-10RFJX
- Zoro # G323536870
product price:Â
$
62.79
/ea
Key Features
Fitting Thread Size 1
7/8"-14
Fitting Material
Steel
Hose Dash Size
8
Length
3.34 in
For Hose I.D.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8C1T-10RFJX
- Zoro #
- G323536870
- UPC #
- 072053142853
- Country of Origin
- United States
Dimensions
- Fitting Thread Size 1
- 7/8"-14
- Hose Dash Size
- 8
- Length
- 3.34 in
Details
- Fitting Material
- Steel
- For Hose I.D.
- 1/2 in
- Fitting Shape
- Straight
- Finish
- Zinc Plated
Description
Field Attachable Type T couplings provide a solution when crimping is not available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.