C2AT Coupling
- Mfr # 16C2AT-16RMP
- Zoro # G723535954
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Hose Dash Size
16
Thread Angle
60 Degrees
Fitting Shape
Straight
Finish
Zinc Plated
Length
3.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16C2AT-16RMP
- Zoro #
- G723535954
- UPC #
- 072053142921
- Country of Origin
- United States
- Thread Angle
- 60 Degrees
- Fitting Shape
- Straight
- Finish
- Zinc Plated
- Fitting Material
- Steel
- For Hose I.D.
- 1 in
Dimensions
- Hose Dash Size
- 16
- Length
- 3.78 in
- Fitting Thread Size 1
- 1"-11 1/2
Description
Field Attachable Type T couplings provide a solution when crimping is not available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.