Shop GATES
See all product information
Create Account
C2AT Couplings
- Mfr # 4C2AT-4RMP
- Zoro # G723544079
product price:Â
$
28.79
/ea
Key Features
Fitting Thread Size 1
1/4"-18
Hose Dash Size
4
Fitting Shape
Straight
Thread Angle
60 Degrees
For Hose I.D.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4C2AT-4RMP
- Zoro #
- G723544079
- UPC #
- 072053142884
- Country of Origin
- United States
Dimensions
- Fitting Thread Size 1
- 1/4"-18
- Hose Dash Size
- 4
- Length
- 2.52 in
Details
- Fitting Shape
- Straight
- Thread Angle
- 60 Degrees
- For Hose I.D.
- 1/4 in
- Fitting Material
- Steel
- Finish
- Zinc Plated
Description
Field Attachable Type T couplings provide a solution when crimping is not available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.