C2AT Couplings
- Mfr # 8C2AT-10RFJX
- Zoro # G523538476
product price:Â
$
70.95
/ea
Key Features
Length
3.34 in
Fitting Material
Steel
Fitting Thread Size 1
7/8"-14
For Hose I.D.
1/2 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8C2AT-10RFJX
- Zoro #
- G523538476
- UPC #
- 072053142990
- Country of Origin
- United States
- Fitting Material
- Steel
- For Hose I.D.
- 1/2 in
- Finish
- Zinc Plated
- Fitting Shape
- Straight
Dimensions
- Length
- 3.34 in
- Fitting Thread Size 1
- 7/8"-14
- Hose Dash Size
- 8
Description
Field Attachable Type T couplings provide a solution when crimping is not available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.