Shop GATES
See all product information
Create Account
C2AT Couplings
- Mfr # 8C2AT-8RFJX90
- Zoro # G823535397
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
Bent Tube
Fitting Thread Size 1
3/4"-16
Hose Dash Size
8
Finish
Zinc Plated
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8C2AT-8RFJX90
- Zoro #
- G823535397
- UPC #
- 072053143645
- Country of Origin
- United States
- Fitting Shape
- Bent Tube
- Finish
- Zinc Plated
- Fitting Material
- Steel
- For Hose I.D.
- 1/2 in
Dimensions
- Fitting Thread Size 1
- 3/4"-16
- Hose Dash Size
- 8
- Length
- 3.86 in
Description
Field Attachable Type T couplings provide a solution when crimping is not available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.