C5 Coupling
- Mfr # 10C5-10RFJSX XBULK
- Zoro # G323540983
product price:Â
$
41.95
/ea
Sold in multiples of 75 for
$3,146.25
Key Features
Thread Size
7/8"-14
Length
3.1 in
Fitting Shape
Straight
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C5-10RFJSX XBULK
- Zoro #
- G323540983
- UPC #
- 072053848397
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/8"-14
- Length
- 3.1 in
- Hose Dash Size
- 10
- Inside Diameter
- 1/2 in
- Termination Dash Size
- 10
Details
- Fitting Shape
- Straight
- Material
- Steel
- Finish
- Zinc Plated
- Mating Angle
- 37/45 Degrees
- End Style
- FJSX
- Standards
- DOT FMVSS 106-74 Type AII
- Seal Type
- Mated Angle
Description
Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.