Shop GATES
See all product information
Create Account
C5 Coupling
- Mfr # 10C5-10RFJSX45
- Zoro # G323535873
product price:Â
$
81.95
/ea
Key Features
Inside Diameter
1/2 in
Fitting Shape
Bent Tube
Thread Size
7/8"-14
Length
3.6 in
Standards
DOT FMVSS 106-74 Type AII
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C5-10RFJSX45
- Zoro #
- G323535873
- UPC #
- 072053169737
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1/2 in
- Thread Size
- 7/8"-14
- Length
- 3.6 in
- Termination Dash Size
- 10
- Hose Dash Size
- 10
Details
- Fitting Shape
- Bent Tube
- Standards
- DOT FMVSS 106-74 Type AII
- Seal Type
- Mated Angle
- End Style
- FJSX
- Specific Pipe Fitting Shape
- 45 Degree Bent Tube
- Mating Angle
- 37/45 Degrees
- Material
- Steel
- Finish
- Zinc Plated
Description
Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.