Shop GATES
See all product information
Create Account
C5 Coupling
- Mfr # 10C5E-8RMP
- Zoro # G423541064
product price:Â
$
48.75
/ea
Key Features
Material
Steel
Thread Size
1/2"-14
Finish
Zinc Plated
Inside Diameter
1/2 in
Thread Angle
60 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C5E-8RMP
- Zoro #
- G423541064
- UPC #
- 072053168976
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-14
- Inside Diameter
- 1/2 in
- Hose Dash Size
- 10
- Length
- 2.38 in
- Termination Dash Size
- 8
Details
- Material
- Steel
- Finish
- Zinc Plated
- Thread Angle
- 60 Degrees
- End Style
- MP
- Standards
- DOT FMVSS 106 Type A1
- Mating Angle
- 30 Degrees
- Seal Type
- Thread Interference/Mated Angle
- Fitting Shape
- Straight
Description
Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.