Shop GATES
See all product information
Create Account
C5 Coupling
- Mfr # 12C5E-12RFJX45
- Zoro # G823544498
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Hose Dash Size
12
Standards
DOT FMVSS 106 Type A1
Length
3.63 in
For Hose I.D.
0.63 in
Fitting Thread Size 1
1-1/16"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12C5E-12RFJX45
- Zoro #
- G823544498
- UPC #
- 072053168778
- Country of Origin
- United States
- Standards
- DOT FMVSS 106 Type A1
- For Hose I.D.
- 0.63 in
- Fitting Material
- Steel
- Finish
- Zinc Plated
- Fitting Shape
- Bent Tube
Dimensions
- Hose Dash Size
- 12
- Length
- 3.63 in
- Fitting Thread Size 1
- 1-1/16"-12
Description
Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.