C5 Coupling
- Mfr # 12C5E-12RFSX XBULK
- Zoro # G223541042
product price:Â
$
72.79
/ea
Sold in multiples of 50 for
$3,639.50
Key Features
For Hose I.D.
0.63 in
Length
2.94 in
Fitting Material
Steel
Fitting Thread Size 1
1-1/16"-14
Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12C5E-12RFSX XBULK
- Zoro #
- G223541042
- UPC #
- 072053929478
- Country of Origin
- United States
Dimensions
- Length
- 2.94 in
- Fitting Thread Size 1
- 1-1/16"-14
- Hose Dash Size
- 12
Details
- For Hose I.D.
- 0.63 in
- Fitting Material
- Steel
- Fitting Shape
- Straight
- Standards
- DOT FMVSS 106 Type A1
- Finish
- Zinc Plated
Description
Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.