Shop GATES
See all product information
Create Account
C5 Coupling
- Mfr # 20C5E-20RFJX90 XBULK
- Zoro # G323537419
product price:Â
$
257.99
/ea
Sold in multiples of 20 for
$5,159.80
Free Shipping & Returns
Key Features
Length
5.58 in
For Hose I.D.
1.13 in
Hose Dash Size
20
Fitting Thread Size 1
1-5/8"-12
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20C5E-20RFJX90 XBULK
- Zoro #
- G323537419
- UPC #
- 072053845426
- Country of Origin
- United States
- For Hose I.D.
- 1.13 in
- Finish
- Zinc Plated
- Fitting Shape
- Bent Tube
- Fitting Material
- Steel
- Standards
- DOT FMVSS 106 Type A1
Dimensions
- Length
- 5.58 in
- Hose Dash Size
- 20
- Fitting Thread Size 1
- 1-5/8"-12
Description
Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.