Shop GATES
See all product information
Create Account
C5 Couplings
- Mfr # 6C5E-6RMFA
- Zoro # G923541175
product price:Â
$
66.29
/ea
Key Features
Fitting Material
Steel
For Hose I.D.
0.31 in
Fitting Thread Size 1
9/16"-18
Finish
Zinc Plated
Hose Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6C5E-6RMFA
- Zoro #
- G923541175
- UPC #
- 072053168877
- Country of Origin
- United States
- Fitting Material
- Steel
- For Hose I.D.
- 0.31 in
- Finish
- Zinc Plated
- Standards
- DOT FMVSS 106 Type A1
- Fitting Shape
- Straight
Dimensions
- Fitting Thread Size 1
- 9/16"-18
- Hose Dash Size
- 6
- Length
- 1.87 in
Description
Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.