
C5C Hydraulic Hose
Mfr # 10C5CXREEL
Zoro # G106429580
product price: $16.89
/eaSold in multiples of 275 for $4,644.75
Key Features
Hose Inside Dia.
0.5
Hose Cover Material
Polyester Braid
Hose Tube Material
Nitrile - Type C
Dash Size
10
Cover
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10C5CXREEL
Zoro #
G106429580
UPC #
72053227918
Country of Origin
United States
Dimensions
Hose Inside Dia.
0.5
Dash Size
10
Hose Outside Dia. (In.)
0.92
Details
Hose Cover Material
Polyester Braid
Hose Tube Material
Nitrile - Type C
Cover
Standard
Reinforcement
2-braid, texile, wire
Type
O-Ring Boss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.