Zoro Homepage

C5C Hydraulic Hose

  • Mfr # 16C5CXREEL

  • Zoro # G206429596


product price: $21.19
/ea
Sold in multiples of 165 for $3,496.35

Key Features

Hose Inside Dia.
0.875
Hose Cover Material
Polyester Braid
Hose Tube Material
Nitrile - Type C
Type
JIC 37° Flare
Reinforcement
2-braid, texile, wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16C5CXREEL
Zoro #
G206429596
UPC #
72053227932
Country of Origin
United States

Dimensions

Hose Inside Dia.
0.875
Hose Outside Dia. (In.)
1.23
Dash Size
16

Details

Hose Cover Material
Polyester Braid
Hose Tube Material
Nitrile - Type C
Type
JIC 37° Flare
Reinforcement
2-braid, texile, wire
Cover
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.