Zoro Homepage

C5C Hydraulic Hose

  • Mfr # 4C5CXREEL

  • Zoro # G406429723


product price: $10.39
/ea
Sold in multiples of 440 for $4,571.60

Key Features

Hose Inside Dia.
0.1875
Hose Cover Material
Polyester Braid
Hose Tube Material
Polychloroprene (Neoprene) - Type A
Dash Size
4
Type
Flange - Code 62 O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C5CXREEL
Zoro #
G406429723
UPC #
72053227871
Country of Origin
United States

Dimensions

Hose Inside Dia.
0.1875
Dash Size
4

Details

Hose Cover Material
Polyester Braid
Hose Tube Material
Polychloroprene (Neoprene) - Type A
Type
Flange - Code 62 O-Ring
Cover
Standard
Reinforcement
2-braid, texile, wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.