Zoro Homepage

C5C Hydraulic Hose, SAE 100R5, Sold per FT

  • Mfr # 36581760

  • Zoro # G613288700


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1.81 in
Hose Cover Material
Polyester Braid
Hose Tube Material
Steel
Hose Outside Dia. (In.)
2.22 in
Cover
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36581760
Zoro #
G613288700
UPC #
72053226263
Country of Origin
United States

Dimensions

Hose Inside Dia.
1.81 in
Hose Outside Dia. (In.)
2.22 in
Dash Size
32

Details

Hose Cover Material
Polyester Braid
Hose Tube Material
Steel
Cover
Standard
Type
JIC 37° Flare
Reinforcement
2-braid, textile, wire

Description

C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering CAUTION: intended for heavy duty commercial vehicle use only, turbocharger oil supplies, tilt cab cylinders, transmission air cooler and filtration lines. Not recommended for gasoline or diesel fuel. Recommended For: Medium-pressure hydraulic petroleum-based oil lines in impulse applications, lube oil, air and water in applications such as air brakes, power steering CAUTION: Intended for heavy-duty commercial vehicle use only, turbocharger oil supplies, tilt cab cylinders, transmission air cooler and filtration lines. For use with C5 and C5X Field Attachable Couplings G34 Series. Meets or exceeds requirements of SAE 100R5 for traditional hydraulic applications, DOT FMVSS 106 74 Type AII and SAE J1402 Type AII for air brake applications -4 to -12. Avoid continuous use at maximum temperature concurrent with maximum working pressures. Product is sold by the FT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.