
C5d High-Temp Multi-Fluid Hose /PRICED BY THE FT, 275 Feet Total
Mfr # 70544
Zoro # G314901779
product price: $16.15
/eaSold in multiples of 275 for $4,441.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70544
Zoro #
G314901779
UPC #
72053227772
Country of Origin
Unknown
Description
C5D High-Temp hose is recommended for use with petroleum-based or phosphate ester fluids; diesel fuels and filtration lines. Also recommended for transmission coolant lines, hot lube oil lines, gasoline, turbocharger oil supplies, tilt cab cylinder and air brakes. Caution: Power Steering usage is intended for heavy duty commercial vehicle use only. Not approved for biodiesel above B5.
For use with C5 and C5X Field Attachable Couplings [G34 Series]; Black, oil and heat-resistant, synthetic rubber (CPE) tube; Green cover for easy identification, oil and mildew resistant, polyester braid impregnated with synthetic rubber; Meets or exceeds DOTFMVSS 106-74 Type All, SAE J1402 Type All and SAE J1405 and fuel resistance of SAE J30R2 (-4 to -12); Temperature Range: -40 Deg. F to +300 Deg. F (-40 Deg. C to +149 Deg. C); Air Only: +250 Deg. F (+121 Deg. C); Phosphate Esters: up to +212 Deg. F (+100 Deg. C)
For use with C5 and C5X Field Attachable Couplings [G34 Series]; Black, oil and heat-resistant, synthetic rubber (CPE) tube; Green cover for easy identification, oil and mildew resistant, polyester braid impregnated with synthetic rubber; Meets or exceeds DOTFMVSS 106-74 Type All, SAE J1402 Type All and SAE J1405 and fuel resistance of SAE J30R2 (-4 to -12); Temperature Range: -40 Deg. F to +300 Deg. F (-40 Deg. C to +149 Deg. C); Air Only: +250 Deg. F (+121 Deg. C); Phosphate Esters: up to +212 Deg. F (+100 Deg. C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.