Zoro Homepage

C5E High-Temp Flexline Hose

  • Mfr # 85691

  • Zoro # G514898374


product price: $724.99
/pr
Free Shipping & Returns

Key Features

Length (Ft.)
50ft
Cover Material
Textile Braid Impregnated w/ Synthetic Rubber
Type
Fleet Application & Maintenance Hose
Dash Size
5
Min. Bend Radius (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85691
Zoro #
G514898374
UPC #
72053341997
Country of Origin
Mexico

Dimensions

Length (Ft.)
50ft
Dash Size
5
Min. Bend Radius (In.)
1 in

Details

Cover Material
Textile Braid Impregnated w/ Synthetic Rubber
Type
Fleet Application & Maintenance Hose
Temp. Range (F)
-40 Deg. F to +300 Deg.F

Description

C5E High-Temp Flexline hose is recommended for air brake hose, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), engine and transmission coolant lines and hot (+300 Deg. F) lube oil lines. Not recommended for gasoline or diesel fuel.
For use with C5E Field Attachable Couplings [G35 Series]; DOT FMVSS 106 Type A1, SAE J1405 and SAE J1402 Type A1 (-4 to -12); Temperature Range: -40 Deg. F to +300 Deg. F (-40 Deg. C to +149 Deg. C); Air Maximum Only: +250 Deg. F (+121 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.