Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C5E Hydraulic Coupling

  • Mfr # G35100-0402

  • Zoro # G611063767


product price: $16.15
/ea

Key Features

Thread Size
1/8-27 in
Hex Size
.5 in
Length
1.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G35100-0402
Zoro #
G611063767
UPC #
72053168907
Country of Origin
United States

Dimensions

Thread Size
1/8-27 in
Hex Size
.5 in
Length
1.53 in

Description

Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.