Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C5M Marine Fuel Line Hose

  • Mfr # 16C5MXREEL

  • Zoro # G206429619


product price: $50.95
/ea
Sold in multiples of 165 for $8,406.75

Key Features

Material
Nitrile - Type C
Inside Dia.
0.875
Outside Diameter
0.77 in
Reinforcement
1-braid, textile
Hose Reccomendation
Field Attachable LOC Couplings [G36 Series]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16C5MXREEL
Zoro #
G206429619
UPC #
72053175165
Country of Origin
United States

Dimensions

Inside Dia.
0.875
Outside Diameter
0.77 in
Dash Size
8

Details

Material
Nitrile - Type C
Reinforcement
1-braid, textile
Hose Reccomendation
Field Attachable LOC Couplings [G36 Series]
Cover Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.