Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charter Economy Air Service Hose

  • Mfr # 28674

  • Zoro # G514899203


product price: $530.99
/pr
Free Shipping & Returns

Key Features

Working Pressure (PSI)
200 PS
Pneumatic Hose Inside Dia
.375 in
Type
Air Hose (Economy)
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28674
Zoro #
G514899203
UPC #
72053066029
Country of Origin
United States

Details

Working Pressure (PSI)
200 PS
Pneumatic Hose Inside Dia
.375 in
Type
Air Hose (Economy)
Material
Rubber

Description

Designed for multi-purpose air hose applications. Capable of impact tool use.
Factory applied male couplings have 250 lb. minimum coupling pull; Perforated EPDM red cover is ozone and abrasion resistant; Textile reinforcement; Temperature Range: -40 Deg. F to +200 Deg. F (-40 Deg. C to +93 Deg. C); WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.