Zoro Homepage

Classic Replacement V-Belt

  • Mfr # D158

  • Zoro # G215991350


product price: $202.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
D
Outside Length
163.45 in
Top Width
1.34 in
Material
Gates Proprietary Compound
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D158
Zoro #
G215991350
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Length
163.45 in
Top Width
1.34 in
Thickness
0.75 in

Details

V-Belt Section
D
Material
Gates Proprietary Compound

Description

Classic Replacement V-Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.