Zoro Homepage

Classical Section Molded Notch V-Belt, Ax47

  • Mfr # AX47

  • Zoro # G8987348


product price: $16.95
/ea

Key Features

Features
Notched
Material
Gates Ethylene Compound
Type
Classical Section Molded Notch V-Belt
Top Width (in)
0.48
Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX47
Zoro #
G8987348
UPC #
72053513134
Country of Origin
Unknown

Dimensions

Top Width (in)
0.48
Thickness (in)
0.35
Effective Length (in)
49.09

Details

Item
V-Belt
Features
Notched
Material
Gates Ethylene Compound
Type
Classical Section Molded Notch V-Belt
Angle
38 Degrees
Cross-Section
AX
Outside Circumference (in)
49.29
Cord Material
Polyester
Number of Strands
1
Belt Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.