Zoro Homepage

Classical Section Molded Notch V-Belt, Bx84

  • Mfr # BX84

  • Zoro # G8981389


product price: $34.49
/ea

Key Features

Material
Gates Ethylene Compound
Features
Notched
Type
Classical Section Molded Notch V-Belt
Outside Circumference (in)
87.22
Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX84
Zoro #
G8981389
UPC #
72053490435
Country of Origin
Unknown

Dimensions

Top Width (in)
0.62
Thickness (in)
0.44
Effective Length (in)
86.94

Details

Item
V-Belt
Material
Gates Ethylene Compound
Features
Notched
Type
Classical Section Molded Notch V-Belt
Outside Circumference (in)
87.22
Angle
40 Degrees
Cross-Section
BX
Number of Strands
1
Belt Material
EPDM
Cord Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.