Zoro Homepage

Classical Section Wrapped V-Belt, A100

  • Mfr # A100

  • Zoro # G8970940


product price: $23.25
/ea

Key Features

Application
V-Flat Drives and Other Industrial Applications
Features
Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
Type
Classical Section Wrapped V-Belt
Thickness (in)
0.34
Top Width (in)
0.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100
Zoro #
G8970940
UPC #
7205301685
Country of Origin
Unknown

Dimensions

Thickness (in)
0.34
Top Width (in)
0.54
Effective Length (in)
101.76

Details

Item
Belt
Application
V-Flat Drives and Other Industrial Applications
Features
Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
Type
Classical Section Wrapped V-Belt
Angle
39 Degrees
Outside Circumference (in)
102.22
Cross-Section
A
Recommended For
Multi-Duty Sheaves
Construction
Wrapped
Belt Material
EPDM
Cord Material
Polyester
Number of Strands
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.