Zoro Homepage

Classical Section Wrapped V-Belt, A76

  • Mfr # A76

  • Zoro # G8983437


product price: $17.29
/ea

Key Features

Application
V-Flat Drives and Other Industrial Applications
Features
Type
Classical Section Wrapped V-Belt
Top Width (in)
0.54
Cross-Section
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A76
Zoro #
G8983437
UPC #
072053017786
Country of Origin
Unknown

Dimensions

Top Width (in)
0.54
Thickness (in)
0.34
Effective Length (in)
77.86

Details

Item
Belt
Application
V-Flat Drives and Other Industrial Applications
Features
Type
Classical Section Wrapped V-Belt
Cross-Section
A
Recommended For
Multi-Duty Sheaves
Angle
39 Degrees
Outside Circumference (in)
78.22
Cord Material
Polyester
Construction
Wrapped
Belt Material
EPDM
Number of Strands
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.