Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classical Section Wrapped V-Belt, A78

  • Mfr # A78

  • Zoro # G8983032


product price: $19.79
/ea

Key Features

Application
V-Flat Drives and Other Industrial Applications
Features
Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
Type
Classical Section Wrapped V-Belt
Thickness (in)
0.34
Top Width (in)
0.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A78
Zoro #
G8983032
UPC #
7205301780
Country of Origin
Unknown

Dimensions

Thickness (in)
0.34
Top Width (in)
0.54
Effective Length (in)
79.85

Details

Item
Belt
Application
V-Flat Drives and Other Industrial Applications
Features
Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
Type
Classical Section Wrapped V-Belt
Angle
39 Degrees
Outside Circumference (in)
80.22
Cross-Section
A
Recommended For
Multi-Duty Sheaves
Number of Strands
1
Construction
Wrapped
Belt Material
EPDM
Cord Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.