Zoro Homepage

Classical Section Wrapped V-Belt, A97

  • Mfr # A97

  • Zoro # G8979322


product price: $21.15
/ea

Key Features

Application
V-Flat Drives and Other Industrial Applications
Cross-Section
A
Top Width (in)
0.54
Angle
39 Degrees
Outside Circumference (in)
99.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A97
Zoro #
G8979322
UPC #
72053107333
Country of Origin
Unknown

Dimensions

Top Width (in)
0.54
Effective Length (in)
98.77
Thickness (in)
0.34

Details

Item
Belt
Application
V-Flat Drives and Other Industrial Applications
Cross-Section
A
Angle
39 Degrees
Outside Circumference (in)
99.22
Recommended For
Multi-Duty Sheaves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.