Zoro Homepage

Classical Section Wrapped V-Belt, B85

  • Mfr # B85

  • Zoro # G8976531


product price: $25.95
/ea

Key Features

Application
V-Flat Drives and Other Industrial Applications
Features
Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
Type
Classical Section Wrapped V-Belt
Recommended For
Multi-Duty Sheaves
Top Width (in)
0.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B85
Zoro #
G8976531
UPC #
072053019704
Country of Origin
Unknown

Dimensions

Top Width (in)
0.69
Thickness (in)
0.42
Effective Length (in)
87.7

Details

Item
Belt
Application
V-Flat Drives and Other Industrial Applications
Features
Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
Type
Classical Section Wrapped V-Belt
Recommended For
Multi-Duty Sheaves
Cross-Section
B
Angle
39 Degrees
Outside Circumference (in)
88.1
Number of Strands
1
Construction
Wrapped
Cord Material
Polyester
Belt Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.