
Classical Section Wrapped V-Belt
Mfr # C98
Zoro # G714898990
product price: $85.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C98
Zoro #
G714898990
UPC #
72053132137
Country of Origin
Unknown
Description
The wrapped classical section Hi-Power II V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. Tight manufacturing tolerances provides for matching belts.
Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; High-quality rubber compound protects the belt against heat, ozone and sunlight; Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Flex-bonded cords strongly adhere to the body of the belt, resulting in equal load distribution and absorption of bending stress, fatigue and shock loads without cord deterioration; Meets RMA oil and heat resistant standards and static conductivity requirements; Temperature Range: -22 Deg. F to +140 Deg. F (-30 Deg. C to +60 Deg. C); NOTE: Available in A, B, C, D and E cross-sections as well as Hi-Power II PowerBand V-belts
Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; High-quality rubber compound protects the belt against heat, ozone and sunlight; Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Flex-bonded cords strongly adhere to the body of the belt, resulting in equal load distribution and absorption of bending stress, fatigue and shock loads without cord deterioration; Meets RMA oil and heat resistant standards and static conductivity requirements; Temperature Range: -22 Deg. F to +140 Deg. F (-30 Deg. C to +60 Deg. C); NOTE: Available in A, B, C, D and E cross-sections as well as Hi-Power II PowerBand V-belts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.