Shop GATES
See all product information
Create Account
Classical Section Wrapped V-Belts B 21/32 in. x 121 in.
Mfr # B118G
Zoro # G210214218
product price:Â $42.69
/eaKey Features
Industry Number
B118G
Outside Length
121 in
Temp. Range
-22 Degrees to 140 Degrees F
Standards
ARPM
Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B118G
Zoro #
G210214218
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
121 in
Top Width
0.66 in
Thickness
0.41 in
Details
Industry Number
B118G
Temp. Range
-22 Degrees to 140 Degrees F
Item
V-Belt
Standards
ARPM
Material
EPDM
Belt Series
Hi-Power II
Reinforcing Cord Material
Polyester
V-Belt Section
B
Number of Ribs
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.