Clean Master Pressure Wash Hose 1WB/2WB /PRICED BY THE FT, 300 Feet Total

  • Mfr # 70842

  • Zoro # G014913256


product price:  $3.59
/ea
Sold in multiples of 300 for $1,077.00

Key Features

Bend Radius
2.5 in
Reinforcement Material
High Tensile Steel - One-Wire Braid
Hose Outside Dia.
.67 in
Hose Pressure
High Pressure
Hose Inside Dia.
.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70842
Zoro #
G014913256
UPC #
72053472875
Country of Origin
Mexico

Dimensions

Bend Radius
2.5 in
Hose Outside Dia.
.67 in
Hose Inside Dia.
.375 in
Hose Length
300 FT
Dash Size
6

Details

Reinforcement Material
High Tensile Steel - One-Wire Braid
Hose Pressure
High Pressure
Max. Working Pressure @ 70 F
3000 PS
Temp. Range
-40 Deg. F to +250 Deg. F
Cover Color
Black
Cover Material
Modified Nitrile
Hose Color
Black
Hose Material
Nitrile - Type C
Cover Type
Type C2 - Modified Nitrile
Coupling Recommendation
MegaCrimp, Stainless Steel B
Vacuum Rating
30 inHG
Item
Clean Master Pressure Wash Hose
Burst Pressure
12000 PS
Fitting Type
Hydraulic Hose

Description

Clean Master Pressure Wash Hose is recommended for hot and cold water high-pressure cleaning equipment for commercial and industrial purposes, in food processing, sanitation and car wash applications. Not recommended for steam hose. Use bend restrictors to extend service life.
For use with MegaCrimp Couplings [G25 Series] and Stainless Steel Braid Couplings [G17 Series]; Available in black, blue, gray, red and yellow non-marking covers (except black); Temperature Range: -40 Deg. F to +250 Deg. F (-40 Deg. C to +121 Deg. C). Laboratory tested for normal service. Increased operating temperatures will reduce hose assembly service life; NOTE: For more detailed information, refer to the Gates Industrial Hose catalog 39496-000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.