CM2TDL MegaFlex Connected Twin-Line 2-Wire Braid Hose-SAE 100R16-XtraTuff Cover

  • Mfr # 85390

  • Zoro # G614901981


product price: $1,969.99
/pr
Free Shipping & Returns

Key Features

Length (Ft.)
50ft
Temp. Range (F)
-40 Deg. F to +212 Deg. F
Dash Size
8
Min. Bend Radius (In.)
5 in
Type
Hydraulic Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85390
Zoro #
G614901981
UPC #
770075433675
Country of Origin
United States

Dimensions

Length (Ft.)
50ft
Dash Size
8
Min. Bend Radius (In.)
5 in

Details

Temp. Range (F)
-40 Deg. F to +212 Deg. F
Type
Hydraulic Hose
Cover Material
Synthetic Rubber - Modified Nitrile - Type C2 - Color Coded Layline

Description

CM2T Dual-Line hose is recommended for high pressure and return lines such as boom arm and forklift applications, as well as high abrasive high-pressure hydraulic oil lines that are joined together for easier plumbing and routing. Smaller exterior dimensions and significantly tighter bend radius. CM2T Dual Line hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids. CM2TDL-XTF hose has smaller exterior dimensions and significantly tighter bend radius and lasts up to 25 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945.
For use with GlobalSpiral Couplings [G20 Series] and MegaCrimp Couplings [G25 Series]; No need to use clamps as the two lines are vulcanized together to form one single unit; Provides bend radius up to 1/3 of the SAE specification and greater flexibility for easier routing; Tested to industry-leading 600,000 impulse cycles; XtraTuff hose lasts up to 25 times longer than standard hose; Meets Flame Resistance Acceptance Designation MSHA 2G; Temperature Range: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.