Zoro Homepage

Code 61 O-Ring Flange, 60 degrees Bent Tube

  • Mfr # 734101965

  • Zoro # G713288600


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Flange - Code 61 O-Ring
Fitting Shape
Bent Tube
Fitting Material
Polychloroprene (Neoprene) - Type A
Hose Inside Dia. (In.)
0.19 in
For Use With Hose Series
EFG6K - SAE 100R15, EFG5K - SAE 100R13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734101965
Zoro #
G713288600
UPC #
770075399155
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
0.19 in
Dash Size
4
Hose Outside Dia. (In.)
0.52 in

Details

Fitting Connection Type
Flange - Code 61 O-Ring
Fitting Shape
Bent Tube
Fitting Material
Polychloroprene (Neoprene) - Type A
For Use With Hose Series
EFG6K - SAE 100R15, EFG5K - SAE 100R13

Description

As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling. Greater power and capacity from existing equipment by replacing 2 in., 5000 psi hose assemblies. A flexible, easier-to-route hose assembly to replace 2 in. rigid pipe on crowded equipment platforms. A stem machined from a single piece of solid steel for greater strength and integrity. A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.