Zoro Homepage

Code 61 O-Ring Flange, 90 degrees Bent Tube

  • Mfr # 734800975

  • Zoro # G713288440


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Flange - Code 61 O-Ring
Fitting Shape
Bent Tube
Fitting Material
Nitrile - Type C
For Use With Hose Series
GMV, MegaTech G5TB, MegaTech 500
Hose Outside Dia. (In.)
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734800975
Zoro #
G713288440
UPC #
72053465365
Country of Origin
United States

Dimensions

Hose Outside Dia. (In.)
0.77 in
Hose Inside Dia. (In.)
0.41 in
Dash Size
8

Details

Fitting Connection Type
Flange - Code 61 O-Ring
Fitting Shape
Bent Tube
Fitting Material
Nitrile - Type C
For Use With Hose Series
GMV, MegaTech G5TB, MegaTech 500

Description

Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Special GL dies required._x000D_ Designed for larger-diameter hoses up to 4 in. I.D. Short body length provides the necessary grip for low pressure hose requirements. Barrel pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.