Code 61 O-Ring Flange to Male JIC 37 Flare - 90 SAE to SAE - High Pressure

  • Mfr # G60910-1616

  • Zoro # G614901882


product price:  $72.15
/ea

Key Features

Thread Size
1 5/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G60910-1616
Zoro #
G614901882
UPC #
72053163667
Country of Origin
United States

Dimensions

Thread Size
1 5/16-12

Description

Gates SAE to SAE Adapter line offers full coverage in the most popular thread configurations.
For use up to SAE 100R2 maximum working pressure; O-Ring not included; Must be ordered separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.