Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CODE 62 O-RING FLANGE HEAVY TO MALE JIC 37 FLARE - 6,000 PSI

  • Mfr # G60930-2016

  • Zoro # G314901854


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1 5/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G60930-2016
Zoro #
G314901854
UPC #
72053168297
Country of Origin
Unknown

Dimensions

Thread Size
1 5/16-12

Description

No braze joints - solid one piece construction for increased reliability.
All sizes have a maximum working pressure of 6,000 psi; O-ring not included; Must be ordered separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.