Shop GATES
See all product information
Create Account
Cogged V-Belt, Metric Power, XPA1232, XPA, EPDM, 1247 mm, 13-mm Top Width
- Mfr # XPA1232
- Zoro # G2744646
product price:
$
23.99
/ea
Key Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPA
Industry Number
XPA1232
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPA1232
- Zoro #
- G2744646
- UPC #
- 072053691559
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric Power
- V-Belt Section
- XPA
- Industry Number
- XPA1232
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Construction
- Raw Edge, Cogged
- Application
- Food Industry, Machine Tools, Textile Industry
- Maximum Operating Temperature
- 250 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Wear-Resistant
- Number of Bands
- 1
- Minimum Operating Temperature
- -70 Degrees F
- Edge Construction
- Raw Edge
- Belt Material
- EPDM
- Banded Belt
- No
- System of Measurement
- Metric
Dimensions
- Top Width
- 13 mm
- Thickness
- 10 mm
- Outside Length
- 1247 mm
- Belt Trade Size
- XPA
- Nominal Length
- 1,250 mm
Description
Here is the revised description:
The GATES - XPA1232 is a Cogged, Metric V-Belt designed for use in various industrial applications such as food processing, machine tools, and textile mills. Constructed from a fiber-loaded elastomeric compound with polyester tensile cords, this belt offers durability and resistance to environmental factors. Its raw edge construction enhances grip while its single rib distributes load evenly for potential improvement in power transmission efficiency.
Key Features of the GATES - XPA1232 V-Belt:
- Belt Material: The belt is made from EPDM (Ethylene Propylene Diene Monomer), known for its superior heat, ozone and weather resistance properties.
- Construction: Raw Edge, Cogged design provides increased flexibility and better heat dissipation which may contribute to extended belt usage under appropriate conditions.
- Operating Temperature Range: With a temperature range of -30 Degrees to 140 Degrees F (-34.44°C to 60°C), this belt is rated for operation within the specified temperature range.
- Resistance Properties: This V-belt is flex resistant, heat resistant, oil resistant and stretch resistant; it's designed for use in a variety of environments but actual lifespan may vary based on usage and conditions.
- V-Belt Section & Type: Classified under the XPA section indicating specific dimensions suitable for certain machinery; It's a metric cogged type designed for potential efficiency in power transmission but actual performance may vary depending on specific application.
- Outside Length & Top Width: Measuring an outside length of 1232mm and top width of 13mm crucial for ensuring proper fit within various industrial machinery or commercial equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.