Cogged V-Belt, Metric Power, XPA1557, XPA, EPDM, 1572 mm, 13-mm Top Width
- Mfr # XPA1557
- Zoro # G216090090
product price:Â
$
40.89
/ea
Key Features
Belt Series
Metric Power
V-Belt Type
Metric
V-Belt Section
XPA
Industry Number
XPA1557
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPA1557
- Zoro #
- G216090090
- UPC #
- 072053719307
- Country of Origin
- United States
- Item
- Cogged V-Belt
- Belt Series
- Metric Power
- V-Belt Type
- Metric
- V-Belt Section
- XPA
- Industry Number
- XPA1557
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Belt Material
- Ethylene Elastomer
- Maximum Operating Temperature
- 250 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -70 Degrees F
- Application
- General Industry
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- Color
- Black
- Banded Belt
- No
- System of Measurement
- Metric
- Wire Color
- Black
Dimensions
- Top Width
- 13 mm
- Thickness
- 10 mm
- Outside Length
- 1572 mm
- Rib Width
- 13 mm
- Belt Trade Size
- XPA
- Nominal Length
- 1,575 mm
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPA1557, Number of Bands 1, Outside Length 1,575 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 13 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application General Industry, Belt Coating Not Applicable, Belt Series Metric Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.