Shop GATES
See all product information
Create Account
Cogged V-Belt, Metric Power, XPB1690, XPB, EPDM, 1708 mm, 16-mm Top Width
Mfr # XPB1690
Zoro # G516476662
product price:Â
$
58.19
/ea
Key Features
Belt Series
Metric Power
V-Belt Section
XPB
Number of Ribs
1
Top Width
16 mm
Thickness
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPB1690
- Zoro #
- G516476662
- UPC #
- 072053684155
- Country of Origin
- United States
Dimensions
- Top Width
- 16 mm
- Thickness
- 13 mm
- Outside Length
- 1708 mm
- Rib Width
- 16 mm
- Belt Trade Size
- XPB
Details
- Item
- Cogged V-Belt
- Belt Series
- Metric Power
- V-Belt Section
- XPB
- Industry Number
- XPB1690
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Edge Construction
- Raw Edge
- Belt Material
- Ethylene Elastomer
- Number of Bands
- 1
- Color
- Black
- Maximum Operating Temperature
- 250 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Application
- General Industry
- Minimum Operating Temperature
- -70 Degrees F
- Banded Belt
- No
- System of Measurement
- Metric
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPB1690, Number of Bands 1, Outside Length 1,727 mm, Reinforcing Cord Material Polyester, Thickness 13 mm, Top Width 16 mm, Belt Trade Size XPB, V-Belt Type Metric V-Belt, Application General Industry, Belt Coating Not Applicable, Belt Series Metric Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.