Cogged V-Belt, Metric Power, XPC1800, XPC, EPDM, 1830 mm, 22-mm Top Width
- Mfr # XPC1800
- Zoro # G8075079
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPC
Industry Number
XPC1800
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPC1800
- Zoro #
- G8075079
- UPC #
- 72053771244
- Country of Origin
- United States
Dimensions
- Top Width
- 22 mm
- Thickness
- 18 mm
- Outside Length
- 1830 mm
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric Power
- V-Belt Section
- XPC
- Industry Number
- XPC1800
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Construction
- Bandless
- Groove Angle
- 38 Degrees
- Core Cord
- Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.