Shop GATES
See all product information
Create Account
Cogged V-Belt, Metric Power, XPC2360, XPC, EPDM, 2390 mm, 22-mm Top Width
- Mfr # XPC2360
- Zoro # G3146997
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPC
Industry Number
XPC2360
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPC2360
- Zoro #
- G3146997
- UPC #
- 072053684162
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric Power
- V-Belt Section
- XPC
- Industry Number
- XPC2360
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Construction
- Raw Edge, Cogged
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 250 Degrees F
- Application
- Food Industry, Machine Tools, Textile Industry
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Wear-Resistant
- Belt Material
- EPDM
- Number of Bands
- 1
- Minimum Operating Temperature
- -70 Degrees F
- Banded Belt
- No
- System of Measurement
- Metric
Dimensions
- Top Width
- 22 mm
- Thickness
- 18 mm
- Outside Length
- 2390 mm
- Belt Trade Size
- XPC
- Nominal Length
- 2,390 mm
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPC2360, Number of Bands 1, Outside Length 2,385 mm, Reinforcing Cord Material Polyester, Thickness 13 mm, Top Width 21 mm, Belt Trade Size XPC, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.