Shop GATES
See all product information
Create Account
Cogged V-Belt, Metric Power, XPZ1180, XPZ, EPDM, 1190 mm, 10 mm Top Width
Mfr # XPZ1180
Zoro # G2600796
product price:Â
$
14.69
/ea
Key Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPZ
Industry Number
XPZ1180
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPZ1180
- Zoro #
- G2600796
- UPC #
- 072053691825
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric Power
- V-Belt Section
- XPZ
- Industry Number
- XPZ1180
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Construction
- Raw Edge, Cogged
- Minimum Operating Temperature
- -70 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Wear-Resistant
- Edge Construction
- Raw Edge
- Belt Material
- EPDM
- Application
- Food Industry, Machine Tools, Textile Industry
- Maximum Operating Temperature
- 250 Degrees F
- Number of Bands
- 1
- Banded Belt
- No
- System of Measurement
- Metric
Description
The GATES - XPZ1180 is a cogged, metric V-belt designed for use in various industrial applications such as food processing, machine tools, and textile mills. Constructed from a fiber-loaded elastomeric compound with polyester tensile cords, this belt is designed with features that may contribute to durability and resistance to certain environmental factors. Its raw edge construction enhances grip while the single rib ensures even load distribution for improved power transmission efficiency.
Key Features of the GATES - XPZ1180 Cogged Metric V-Belt:
- Belt Material: The belt is made from EPDM (Ethylene Propylene Diene Monomer), known for its excellent heat, ozone, and weather resistance.
- Construction: Raw Edge, Cogged construction provides superior flexibility and reduced heat build-up resulting in higher performance.
- Operating Temperature Range: This belt is rated for operation within a temperature range of -70 Degrees F to 250 Degrees F.
- Resistance Properties: The V-belt has been tested for flexibility, heat tolerance, oil tolerance and elasticity. Its performance may vary based on working conditions.
- V-Belt Section: Classified under the XPZ section indicating its specific dimensions making it compatible with certain machinery types.
- Outside Length & Top Width: The outside length of the belt measures at 1180mm while the top width stands at 10mm. These dimensions should be considered when assessing compatibility with various industrial machinery or commercial equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.