Cogged V-Belt, Metric Power, XPZ1450, XPZ, EPDM, 1460 mm, 10 mm Top Width
- Mfr # XPZ1450
- Zoro # G2663665
product price:Â
$
15.15
/ea
Key Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPZ
Industry Number
XPZ1450
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPZ1450
- Zoro #
- G2663665
- UPC #
- 072053692839
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric Power
- V-Belt Section
- XPZ
- Industry Number
- XPZ1450
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Construction
- Raw Edge, Cogged
- Maximum Operating Temperature
- 250 Degrees F
- Belt Material
- EPDM
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Wear-Resistant
- Application
- Food Industry, Machine Tools, Textile Industry
- Minimum Operating Temperature
- -70 Degrees F
- Edge Construction
- Raw Edge
- Banded Belt
- No
- System of Measurement
- Metric
Dimensions
- Top Width
- 10 mm
- Thickness
- 8 mm
- Outside Length
- 1460 mm
- Belt Trade Size
- XPZ
- Nominal Length
- 1,463 mm
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPZ1450, Number of Bands 1, Outside Length 1,463 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.